The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Nine9 V9MT12T3CT-NC9076 DLC Centering Insert 0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand Nine9 Insert Size 12.7 mm; 0.5 in Manufacturer Part Number 015202 Material Carbide Insert Thickness 3.97 mm; 0.1560 in Features & Benefits High positive geometry and sharpen edge
DLC coating performs very well for AL, AL-alloy, copper, brass and bronze
Excellent performance on non-ferrous metal
Each insert has 2 cutting edges Insert Thickness (mm) 3.97 Grade K20F
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.