The store will not work correctly in the case when cookies are disabled.
Noga N70K 1.2 - 8mm HSS Double Edge Cutting Deburring Blade
Technical Specification
More Information Brand | Noga |
Type | Deburring Blade |
Blade Material | HSS |
Manufacturer Part Number | 05752274 |
Blade Hardness | 62 - 64 Rc |
Features & Benefits | HSS blade material
55° angle |
Size Range (mm) | 1.2 - 8 |
Application | similar to N80 but square blade for shallow keyways (1.2mm-8mm) |
Blade Type | N70K |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers