The store will not work correctly in the case when cookies are disabled.
Norton 115mm Medium Density Surface Blending Disc
Technical Specification
More Information Brand | Norton |
Manufacturer Part Number | 69957382846 |
Features & Benefits | For Beartex non-woven surface blending discs and Rapid Prep (SCM) discs (self-grip)
Medium density
For finishing and deburring |
Size (mm) | 115 |
Thread Size | M14 |
Density | Medium |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers