The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Norton 180 x 1 x 31.75mm Cut-Off Disc Type 41
Product Information
Reinforced cut-off disc contain fibreglass to increase mechanical resistance to breakage when in use. It is suitable for use in dry or wet conditions, depending on bond type.
Technical Specification
More Information Brand Norton Diameter (in) 7 Diameter (mm) 180 Manufacturer Part Number 69936625781 Features & Benefits Semi-friable aluminium oxide abrasive Type Cut-Off Disc Grit 60 Material Aluminium Oxide Maximum Speed (rpm) 8500 Bore Size (in) 1-1/4 Shape Reference 41 Bore Size (mm) 31.75 Thickness (in) 1/32 Thickness (mm) 1
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.