The store will not work correctly in the case when cookies are disabled.
Norton 230 x 1.9 x 22.23mm 46 Grit Cut-Off Wheel Type 41
Product Information
Cut-Off wheel is suitable for cutting all materials resulting in no lost time due to wheel changing.
Technical Specification
More Information Brand | Norton |
Manufacturer Part Number | 66252918925 |
Type | Cut-Off Wheel |
Diameter (mm) | 230 |
Features & Benefits | One wheel for all materials
The easy choice in general trade
No lost time due to wheel changing
Quick, comfortable and versatile |
Size (mm) | 230 x 1.9 x 22.23 |
Bore Size (mm) | 22.23 |
Material | Ceramic |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers