Non-woven flap wheel is mounted on a 6mm diameter spindle, designed to be used on straight line die grinders for removal of oxidation, paint, corrosion and generating grain finishes. Ideal for finishing large and awkward components. Can be used for metals, wood, composite and plastics. Less aggressive than conventional coated abrasive flap wheels. Applicable for paint and varnish, plastic and composites, stainless steel, non-ferrous steel.
Technical Specification
More Information
Brand
Norton
Exclusive Brand
No
Type
Flap Wheel
Manufacturer Part Number
66261032157
Diameter (mm)
60
Features & Benefits
Durable, heavy duty wheel for blending and finishing with up to 2 x longer life
Premium aluminium oxide grain for improved cut rate
Enhanced Clean Bond resin coverage for consistent uniform surface finish, with no smearing