Interleaved flap wheel version gives the benefits of aggressiveness by alternatively arranging coated abrasive cloth with the finishing qualities of non-woven. They are soft and aggressive, creating a 'firmer' wheel that provides a higher rate of cut. The ratio of Cloth flaps to non-woven flaps can be altered to suit particular applications. Ideal for deburring and grain finishing on stainless steel.
Technical Specification
More Information
Brand
Norton
Exclusive Brand
No
Type
Interleaved Flap Wheel
Manufacturer Part Number
63642515545
Diameter (mm)
80
Features & Benefits
Non-woven abrasive interleaved with coated abrasive
Soft yet aggressive, creating a firmer wheel that provides a higher rate of cut
The ratio of coated abrasive to non-woven flaps can be altered to suit particular applications
Ideal for deburring and grain finishing on stainless steel
Provides a gentle cushioning action for use on contoured and shaped surfaces
Consistent and uniform finish with no risk of gouging
Vibration free for a consistent finish without smearing or component discolouration