The store will not work correctly in the case when cookies are disabled.
OSG 1 - 8 UNC 1066 Spiral Point Tap
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22105384 |
Size | 1 x 8 |
Size (in) | 1 - 8 |
Features & Benefits | UNC thread
ANSI 2B tolerance
4 pitch chamfer lead
Through holes
Meets ISO 529 standards |
Thread Size x Pitch | 1 - 8 |
Overall Length (mm) | 130 |
Flute Type | Spiral Point |
Type | Machine Tap |
Square Size (mm) | 14 |
Application | General |
Threads Per Inch | 8 |
Thread Type | UNC |
Material | HSS-E |
Coating/Finish | Steam Oxide |
Thread Length (mm) | 45 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers