Slow spiral drill is a standard carbide drill consists of a variety of different drill designs, made to OSG quality standards at a value-added price point that is friendly to any tooling budget. An economical solution without sacrificing consistent tolerancing and precision.
Technical Specification
More Information
Brand
OSG
Cutting Diameter (in)
0.4528
Cutting Diameter (mm)
11.5
Manufacturer Part Number
215-4528
Material
Carbide
Coating/Finish
Uncoated
Features & Benefits
Micro grain carbide
135° drill point
15° helix angle
Superior hardness and wear resistance versus high speed steel
OSG quality certified, performance and quality are the same every time, tool after tool
Series 215