The store will not work correctly in the case when cookies are disabled.
OSG 11.6mm Uncoated Carbide Jobber Drill
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | OSG |
Cutting Diameter (mm) | 11.6 |
Manufacturer Part Number | 215-4567 |
Material | Carbide |
Coating/Finish | Uncoated |
Features & Benefits | Slow spiral drill
135° point angle
12° helix angle
m7 dill diameter tolerance
h6 shank diameter tolerance
For difficult to drill materials |
Flute Length (mm) | 54 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers