The store will not work correctly in the case when cookies are disabled.
OSG 1/2 - 13 UNC 1066 Spiral Flute Machine Tap
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22204894 |
Size | 1/2 x 13 |
Size (in) | 1/2 - 13 |
Features & Benefits | UNC thread
40° Helix angle
ANSI 2B tolerance
2.5 pitch chamfer lead
Blind holes
Meets ISO 529 standards |
Thread Size x Pitch | 1/2 - 13 |
Overall Length (mm) | 89 |
Flute Type | Spiral Flute |
Type | Machine Tap |
Square Size (mm) | 7.1 |
Threads Per Inch | 13 |
Thread Type | UNC |
Material | HSS-E |
Coating/Finish | Steam Oxide |
Thread Length (mm) | 29 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers