The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | T11107 |
Size (in) | 1/2 - 20 |
Features & Benefits | UNF thread
Form B 3 pitch chamfer
Spiral point flute |
Thread Size x Pitch | 1/2 - 20 |
Flute Type | Spiral Flute |
Type | Machine Tap |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers