The store will not work correctly in the case when cookies are disabled.
OSG 1/2 x 20 Second Hand Tap 1066
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22034910 |
Features & Benefits | HSS-E material
Second style chamfer
UNF thread
ISO 529 standard
ANSI 2B tolerance
For general purpose application
Series 1600-HT |
Thread Size | 1/2 in |
Pitch | 20 TPI UNF |
Square Size (mm) | 7.10 |
Thread Length (mm) | 29 |
Overall Length (mm) | 89 |
Chamfer | Second |
Thread Type | UNF |
Material | HSS-E |
Type | Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers