The store will not work correctly in the case when cookies are disabled.
OSG 1/4 - 28 UNF 1066 Spiral Point HSS-E Machine Tap
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22104724 |
Size | 1/4 x 28 |
Size (in) | 1/4 - 28 |
Features & Benefits | UNF thread
ANSI 2B tolerance
4 pitch chamfer lead
Through holes
Meets ISO 529 standards |
Thread Size x Pitch | 1/4 - 28 |
Overall Length (mm) | 66 |
Flute Type | Spiral Point |
Type | Machine Tap |
Square Size (mm) | 5 |
Application | General |
Threads Per Inch | 28 |
Thread Type | UNF |
Material | HSS-E |
Coating/Finish | Steam Oxide |
Thread Length (mm) | 19 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers