The store will not work correctly in the case when cookies are disabled.
OSG 1/4 x 20 Bottom Hand Tap 1066
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22034710 |
Features & Benefits | HSS-E material
Bottom style chamfer
UNC thread
ISO 529 standard
ANSI 2B tolerance
For general purpose application
Series 1600-HT |
Thread Size | 1/4 in |
Pitch | 20 TPI UNC |
Square Size (mm) | 5.00 |
Thread Length (mm) | 19 |
Overall Length (mm) | 66 |
Chamfer | Bottoming |
Thread Type | UNC |
Material | HSS-E |
Type | Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers