The store will not work correctly in the case when cookies are disabled.
OSG 1/4 x 20 Taper Hand Tap 1066
Technical Specification
More Information Brand | OSG |
Size | 1/4 x 20 |
Manufacturer Part Number | 22014710 |
Features & Benefits | Taper style chamfer
Unified coarse thread |
Thread Size | 1/4 in |
Pitch | 20 TPI UNC |
Square Size (mm) | 5 |
Thread Length (mm) | 19 |
Overall Length (mm) | 66 |
Chamfer | Taper |
Thread Type | UNC |
Type | Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers