The store will not work correctly in the case when cookies are disabled.
OSG 3/4 - 16 UNF VA-POT Stainless Steel Spiral Point Machine Tap
0 in stock today, 1 available in 7 days
Product Information
VA-POT machine tap is HSS-E spiral point cutting tap for through holes, general purpose tapping in steels and stainless steels.
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 75151750 |
Size (in) | 3/4 - 16 |
Features & Benefits | VA-POT series
UNF thread
HSS-E tool material
ANSI 2B tolerance
Form B 4 pitch chamfer
For through holes
Reinforced shank meets DIN 2184-1 standards
Straight shank meets DIN 2184-1 standards
Uncoated finish |
Thread Size x Pitch | 3/4 - 16 |
Overall Length (mm) | 110 |
Flute Type | Spiral Point |
Type | Machine Tap |
Square Size (mm) | 11 |
Application | Stainless Steel and most Ferrous materials |
Product Group | Spiral Point |
Threads Per Inch | 16 |
Thread Type | UNF |
Material | HSS-E |
Coating/Finish | Steam Oxide |
Thread Length (mm) | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers