The store will not work correctly in the case when cookies are disabled.
OSG 4 - 40 HSS-E Machine Tap
Product Information
VA-POT machine tap is HSS-E spiral point cutting tap for through holes, general purpose tapping in steels and stainless steels.
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 74845720 |
Size | No. 4 x 40 |
Features & Benefits | VA-POT series
UNC thread
HSS-E tool material
ANSI 2B tolerance
Form B 4 pitch chamfer
For through holes
Reinforced shank meets DIN 2184-1 standards
Straight shank meets DIN 2184-1 standards
Uncoated finish |
Thread Size x Pitch | 4 - 40 |
Overall Length (mm) | 56 |
Flute Type | Spiral Point |
Type | Machine Tap |
Square Size (mm) | 2.7 |
Application | Stainless Steel and most Ferrous materials |
Threads Per Inch | 40 |
Thread Type | UNC |
Material | HSS-E |
Coating/Finish | Steam Oxide |
Thread Length (mm) | 11 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers