The store will not work correctly in the case when cookies are disabled.
OSG #4 - 40 UNC 1066 Spiral Flute Machine Tap
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22204574 |
Size | No. 4 x 40 |
Features & Benefits | UNC thread
40° Helix angle
ANSI 2B tolerance
2.5 pitch chamfer lead
Blind holes
Meets ISO 529 standards |
Thread Size x Pitch | #4 - 40 |
Overall Length (mm) | 48 |
Flute Type | Spiral Flute |
Type | Machine Tap |
Square Size (mm) | 2.5 |
Threads Per Inch | 40 |
Thread Type | UNC |
Material | HSS-E |
Coating/Finish | Steam Oxide |
Thread Length (mm) | 11 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers