The store will not work correctly in the case when cookies are disabled.
OSG #4 - 40 UNC Taper Hand Tap 1066
Technical Specification
More Information Brand | OSG |
Size | No. 4 x 40 |
Manufacturer Part Number | 22034570 |
Features & Benefits | HSS-E material
Taper style chamfer
UNC thread
ISO 529 standard
ANSI 2B tolerance
For general purpose application
Series 1600-HT |
Size (mm) | No.4 x 40 UNC |
Thread Size | #4 |
Pitch | 40 TPI UNC |
Square Size (mm) | 2.5 |
Thread Length (mm) | 11 |
Overall Length (mm) | 48 |
Chamfer | Taper |
Thread Type | UNC |
Material | HSS-E |
Type | Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers