The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22209160 |
Features & Benefits | BA thread
40° Helix angle
2.5 pitch chamfer lead
Blind holes
Meets ISO 529 standards |
Thread Size x Pitch | #6 |
Overall Length (mm) | 44.5 |
Flute Type | Spiral Flute |
Type | Machine Tap |
Material | HSS-E |
Coating/Finish | Steam Oxide |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers