The store will not work correctly in the case when cookies are disabled.
OSG #6 x 32 Taper Hand Tap 1066
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | OSG |
Size | No. 6 x 32 |
Manufacturer Part Number | 22034610 |
Features & Benefits | HSS-E material
Taper style chamfer
UNC thread
ISO 529 standard
ANSI 2B tolerance
For general purpose application
Series 1600-HT |
Size (mm) | No.6 x 32 UNC |
Thread Size | #6 |
Pitch | 32 TPI UNC |
Square Size (mm) | 2.8 |
Thread Length (mm) | 13 |
Overall Length (mm) | 50 |
Chamfer | Taper |
Thread Type | UNC |
Material | HSS-E |
Type | Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers