The store will not work correctly in the case when cookies are disabled.
OSG 7/16 - 20 HSS-E-PM Machine Tap
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 48017486 |
Size (in) | 7/16 - 20 |
Features & Benefits | UNJF thread
15° Helix angle
ANSI 3B tolerance
2.5 pitch chamfer lead
Straight shank
Blind holes
Meets DIN 2183 standards |
Cutting Diameter (in) | 7/16 |
Thread Size x Pitch | 7/16 - 20 |
Overall Length (in) | 3.9 |
Overall Length (mm) | 100 |
Flute Type | Spiral Flute |
Type | Machine Tap |
Square Size (in) | 7 |
Square Size (mm) | 7 |
Application | steels 25-45 HRC |
Pitch | 20 |
Threads Per Inch | 20 |
Thread Type | UNJF |
Material | HSS-E-PM |
Coating/Finish | Steam Oxide |
Thread Length (in) | 15 |
Useable Length (mm) | 22 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers