The store will not work correctly in the case when cookies are disabled.
OSG M10 x 1.5 DIN371 Z-Pot TiCN Spiral Flute HSS-E Machine Tap
0 in stock today, 1 available in 7 days
Product Information
Z-SFT machine tap is powder metal spiral fluted cutting tap for blind holes, high speed tapping in general steels and stainless steels.
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 80516968 |
Features & Benefits | Z-SFT series
Metric thread
Powder metallurgy HSS (PM-T15) (Co5 + V5)
ISO 2 6H tolerance
50° helix angle
Form C 2.5 pitch chamfer
For blind holes
Reinforced shank meets DIN 371 standards
Straight shank meets DIN 376 standards
Multilayer coating TiCN |
Size (mm) | M10 X 1.5 |
Thread Size (Metric) | M10 |
Thread Size x Pitch | M10 x 1.5 |
Overall Length (mm) | 100 |
Flute Type | Spiral Flute |
Type | Machine Tap |
Square Size (mm) | 8.00 |
Application | Aluminium;Mild Steels;Stainless Steels |
Pitch (mm) | 1.50 |
DIN | DIN 371 |
Thread Type | Metric Coarse |
Material | HSS-E |
Coating/Finish | TiCN |
Size x Pitch (Metric) | M10 X 1.5 |
Thread Length (mm) | 24 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers