CC-SFT machine tap is a HSS-E spiral fluted cutting tap for blind holes. It is used in general steels, stainless steels and aluminium, developed for rigid tapping on CNC machines.
Technical Specification
More Information
Brand
OSG
Manufacturer Part Number
48032181
Features & Benefits
CC-SFT series
Metric fine thread
High vanadium HSS-EV3 tool material
45° helix angle
ISO 2 6HX tolerance
Form C 2.5 pitch chamfer
For blind holes
Straight shank meets DIN 374 standards
Chromium nitride coating