The store will not work correctly in the case when cookies are disabled.
OSG M12 x 1.5 HSS Machine Tap
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | T152120150 |
Features & Benefits | Metric fine thread
Spiral flute |
Size (mm) | M12 x 1.5 |
Thread Size (Metric) | M12 |
Thread Size x Pitch | M12 x 1.5 |
Flute Type | Spiral Flute |
Type | Machine Tap |
Square Size (mm) | 7.10 |
Pitch (mm) | 1.50 |
Thread Type | Metric Fine |
Material | HSS |
Coating/Finish | Uncoated |
Size x Pitch (Metric) | M12 x 1.5 |
Thread Length (mm) | 29 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers