The store will not work correctly in the case when cookies are disabled.
OSG M18 x 2.5 VA-SFT HSS-E Spiral Flute Machine
0 in stock today, 1 available in 7 days
Product Information
VA-SFT machine tap is HSS-E spiral fluted cutting tap for blind holes, general purpose tapping in steels and stainless steels.
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 65421460 |
Size | M18 x 2.5 |
Features & Benefits | VA-SFT series
Metric thread
HSS-E tool material
40° helix angle
ISO 2 6H tolerance
Form C 2.5 pitch chamfer
For blind holes
Reinforced shank meets DIN 371 standards
Straight shank meets DIN 376 standards
Uncoated finish |
Size (mm) | M18 x 2.5 |
Thread Size (Metric) | M18 |
Thread Size x Pitch | M18 X 2.5 |
Overall Length (mm) | 125 |
Flute Type | Spiral Flute |
Type | Machine Tap |
Square Size (mm) | 11 |
Application | Stainless Steel and most Ferrous materials |
Pitch (mm) | 2.50 |
Thread Type | Metric |
Material | HSS-E |
Coating/Finish | Steam Oxide |
Size x Pitch (Metric) | M18 X 2.5 |
Thread Length (mm) | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers