The store will not work correctly in the case when cookies are disabled.
OSG M2.5 x 0.45 1066 Spiral Flute Machine Tap
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22201334 |
Features & Benefits | Metric thread
40° Helix angle
ISO 2 6H tolerance
2.5 pitch chamfer lead
Blind holes
Meets ISO 529 standards |
Size (mm) | M2.5 x 0.45 |
Thread Size (Metric) | M2.5 |
Thread Size x Pitch | M2.5 x 0.45 |
Overall Length (mm) | 44.5 |
Flute Type | Spiral Flute |
Type | Machine Tap |
Square Size (mm) | 2.24 |
Pitch (mm) | 0.45 |
Thread Type | Metric Coarse |
Material | HSS-E |
Coating/Finish | Steam Oxide |
Size x Pitch (Metric) | M2.5 x 0.45 |
Thread Length (mm) | 9.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers