The store will not work correctly in the case when cookies are disabled.
OSG M2.5 x 0.45 Aluminium Z-Pot Spiral Point Machine Tap
0 in stock today, 1 available in 7 days
Product Information
Z-POT machine tap is powder metal spiral-point cutting tap for through holes, high speed tapping in general steels and stainless steels.
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 83813368 |
Features & Benefits | Z-POT series
Metric thread
Powder metallurgy HSS (PM-T15) (Co5 + V5)
ISO 2 6HX tolerance
Form B 4 pitch chamfer
For through holes
Reinforced shank meets DIN 371 standards
Straight shank meets DIN 376 standards
Multilayer coating TiCN |
Size (mm) | M2.5 x 0.45 |
Thread Size (Metric) | M2.5 |
Thread Size x Pitch | M2.5 x 0.45 |
Overall Length (mm) | 50 |
Flute Type | Spiral Point |
Type | Machine Tap |
Square Size (mm) | 2.10 |
Application | Aluminium;Mild Steels;Stainless Steels |
Pitch (mm) | 0.45 |
DIN | DIN 371 |
Thread Type | Metric Coarse |
Material | HSS-E-PM |
Coating/Finish | TiCN |
Size x Pitch (Metric) | M2.5 x 0.45 |
Thread Length (mm) | 9 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers