The store will not work correctly in the case when cookies are disabled.
OSG M3 x 0.5 1066 TiN Spiral Point HSS-E Machine Tap
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22101387 |
Features & Benefits | Metric coarse thread
Spiral point flute |
Size (mm) | M3 x 0.5 |
Thread Size (Metric) | M3 |
Thread Size x Pitch | M3 X 0.5 |
Flute Type | Spiral Point |
Type | Machine Tap |
Square Size (mm) | 2.50 |
Pitch (mm) | 0.50 |
Thread Type | Metric Coarse |
Material | HSS-E |
Coating/Finish | TiN |
Size x Pitch (Metric) | M3 X 0.5 |
Thread Length (mm) | 11 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers