The store will not work correctly in the case when cookies are disabled.
OSG M3.5 x 0.6 Machine Tap
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 48019140 |
Features & Benefits | AL-POT series
Meets DIN 371 standards
Spiral point flute |
Size (mm) | M3.5 x 0.6 |
Thread Size (Metric) | M3.5 |
Thread Size x Pitch | M3.5 X 0.6 |
Flute Type | Spiral Point |
Type | Machine Tap |
Coating/Finish | Uncoated |
Size x Pitch (Metric) | M3.5 x 0.6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers