VA-SFT machine tap is HSS-E spiral fluted cutting tap for blind holes, general purpose tapping in steels and stainless steels.
Technical Specification
More Information
Brand
OSG
Manufacturer Part Number
65514560
Features & Benefits
VA-SFT series
Metric fine thread
HSS-E tool material
40° helix angle
ISO 2 6H tolerance
Form C 2.5 pitch chamfer
For blind holes
Straight shank meets DIN 374 standards
Uncoated finish