The store will not work correctly in the case when cookies are disabled.
OSG M4 x 0.5 Metric Fine Bottom Hand Tap
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | OSG |
Size | M4 x 0.5 |
Manufacturer Part Number | T150040050 |
Features & Benefits | HSS material
Bottom style chamfer
For general purpose application |
Size (mm) | M4 x 0.5 |
Thread Size | M4 |
Pitch | 0.5 mm |
Pitch (mm) | 0.5 |
Square Size (mm) | 3.15 |
Thread Length (mm) | 13 |
Overall Length (mm) | 53 |
Chamfer | Bottoming |
Size x Pitch (Metric) | M4X0.5 |
Thread Type | Metric |
Material | HSS |
Type | Metric Fine HSS Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers