The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
OSG M5 x 0.8 Metric Coarse Bottom Hand Tap 1066 TiN
Technical Specification
More Information Brand OSG Manufacturer Part Number 22031497 Features & Benefits HSS-E material
TiN coated
Bottom style chamfer
Metric thread
ISO 529 standard
ISO 2 6H tolerance
For general purpose application
Series 1600-TIN-HT Size (mm) M5 x 0.8 Thread Size M5 Pitch 0.8 mm Pitch (mm) 0.8 Square Size (mm) 4.00 Thread Length (mm) 16 Overall Length (mm) 58 Chamfer Bottoming Size x Pitch (Metric) M5X0.8 Thread Type Metric Material HSS-E Type Metric Coarse 1066 Straight Flute Hand Taps Coating/Finish TiN
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.