The store will not work correctly in the case when cookies are disabled.
OSG M5 x 0.8 Metric Coarse Second Hand Tap 1066
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22021490 |
Features & Benefits | HSS-E material
Second style chamfer
Metric thread
ISO 529 standard
ISO 2 6H tolerance
For general purpose application
Series 1600-HT |
Size (mm) | M5 x 0.8 |
Thread Size | M5 |
Pitch | 0.8 mm |
Pitch (mm) | 0.8 |
Square Size (mm) | 4.00 |
Thread Length (mm) | 16 |
Overall Length (mm) | 58 |
Chamfer | Second |
Size x Pitch (Metric) | M5X0.8 |
Thread Type | Metric |
Material | HSS-E |
Type | Metric Coarse 1066 Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers