V-XPM-HT machine tap is powder metal straight flute cutting tap for through and blind holes, for hardened steels up to 52 HRC, highly wear resistant XPM tool substrate.
Technical Specification
More Information
Brand
OSG
Manufacturer Part Number
89915568
Size
M6 x 1
Features & Benefits
V-XPM-HT series
Metric thread
HSS-E tool material
40° helix angle
ISO 2 6HX tolerance
Form C 2.5 pitch chamfer
For through and blind holes
Multilayer coating TiCN