The store will not work correctly in the case when cookies are disabled.
OSG M8 x 1 Metric HSS Bottom Hand Tap
Technical Specification
More Information Brand | OSG |
Size | M8 x 1 |
Manufacturer Part Number | T15008100 |
Features & Benefits | HSS material
Bottom style chamfer
Metric fine thread |
Size (mm) | M8 x 1 |
Thread Size | M8 |
Pitch | 1 mm |
Pitch (mm) | 1 |
Square Size (mm) | 6.3 |
Thread Length (mm) | 22 |
Overall Length (mm) | 72 |
Chamfer | Bottoming |
Size x Pitch (Metric) | M8x1 |
Thread Type | Metric |
Material | HSS |
Type | Metric Fine HSS Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers