The store will not work correctly in the case when cookies are disabled.
OSG M8 x 1.25 1066 Coarse Spiral Point HSS-E Machine Tap
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22101614 |
Features & Benefits | Metric thread
ISO 2 6H tolerance
4 pitch chamfer lead
Through holes
Meets ISO 529 standards |
Size (mm) | M8 x 1.25 |
Thread Size (Metric) | M8 |
Thread Size x Pitch | M8 X 1.25 |
Overall Length (mm) | 72 |
Flute Type | Spiral Point |
Type | Machine Tap |
Square Size (mm) | 6.30 |
Pitch (mm) | 1.25 |
Thread Type | Metric Coarse |
Material | HSS-E |
Coating/Finish | Steam Oxide |
Size x Pitch (Metric) | M8 X 1.25 |
Thread Length (mm) | 22 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers