The store will not work correctly in the case when cookies are disabled.
OSG M8 x 1.25 1066 TiN Spiral Flute HSS-E Machine Tap
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22201617 |
Features & Benefits | Metric coarse thread
Spiral flute |
Size (mm) | M8 x 1.25 |
Thread Size (Metric) | M8 |
Thread Size x Pitch | M8 X 1.25 |
Flute Type | Spiral Flute |
Type | Machine Tap |
Square Size (mm) | 6.30 |
Pitch (mm) | 1.25 |
Thread Type | Metric Coarse |
Material | HSS-E |
Coating/Finish | TiN |
Size x Pitch (Metric) | M8 X 1.25 |
Thread Length (mm) | 22 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers