VA-POT machine tap is HSS-E spiral point cutting tap for through holes, general purpose tapping in steels and stainless steels.
Technical Specification
More Information
Brand
OSG
Manufacturer Part Number
63816160
Size
M8 x 1.25
Features & Benefits
VA-POT series
Metric thread
HSS-E tool material
ISO 2 6HX tolerance
Form B 4 pitch chamfer
For through holes
Reinforced shank meets DIN 371 standards
Straight shank meets DIN 376 standards
Uncoated finish