The store will not work correctly in the case when cookies are disabled.
LG Harris Paint Brush 0.5in Redline General Use
Product Information
The Redline brush offers great value for money. The 100% synthetic filament is ideal for general use.
Technical Specification
More Information Brand | LG Harris |
Brush Length (in) | 7.6 |
Manufacturer Part Number | BR201 |
Brush Length (mm) | 190 |
Features & Benefits | The Redline brush range offers great value for money. The 100% synthetic filament is ideal for general use. |
Contents | 0.5" Redline General Purpose Brush |
Thickness (in) | 0.5 |
Thickness (mm) | 12.5 |
Size (in) | 0.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service