The store will not work correctly in the case when cookies are disabled.
Paramount 10in Curved Jaw Locking Pliers
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 89696520 |
Type | Locking Pliers/Mole Grips |
Features & Benefits | Heavy-duty jaws and handles
Satin chrome finish |
Handle Type | Standard |
Overall Length (in) | 10 |
Style | Curved Jaws |
Overall Length (mm) | 250 |
Jaw Capacity (in) | 1-7/8 |
Jaw Capacity (mm) | 47.6 |
Length (in) | 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers