The store will not work correctly in the case when cookies are disabled.
Paramount 10in Straight Jaw Locking Pliers
Product Information
Heavy-duty jaws and handles. Satin chrome finish.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 89696611 |
Type | Locking Pliers / Mole Grips |
Handle Type | Standard |
Overall Length (in) | 10 |
Style | Straight Jaws |
Overall Length (mm) | 250 |
Jaw Capacity (in) | 1-3/4 |
Jaw Capacity (mm) | 44.5 |
Length (in) | 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers