The store will not work correctly in the case when cookies are disabled.
Paramount 1/2 x 6in Forged Cold Chisel
Product Information
Made from hardened chrome vanadium steel. Modified parabolic struck end resists mushrooming and chipping.
Technical Specification
More Information Brand | Paramount |
Blade Width (in) | 1/2 |
Manufacturer Part Number | 91342840 |
Cut Width (in) | 1/2 |
Features & Benefits | Made from hardened chrome vanadium steel
Modified parabolic struck end resists mushrooming and chipping |
Overall Length (in) | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers