The store will not work correctly in the case when cookies are disabled.
Paramount 1/4in 3/8in Drive Hex Bit Socket
Product Information
3/8 in Drive Hex Drive Sockets.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 44153344 |
Type | Hex Bit Sockets |
Length (mm) | 2 |
Overall Length (in) | 2 |
Hex Size (in) | 3/8 |
Size (in) | 1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers