The store will not work correctly in the case when cookies are disabled.
Paramount 18mm 1/2in Drive 6 Point Impact Hex Bit Socket
Product Information
1/2 in Drive 6 Point Impact Hex Bit Sockets.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 44153567 |
Type | Hex Bit Sockets |
Overall Length (mm) | 101 |
Hex Size (mm) | 18 |
Size (mm) | 18 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers