The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Paramount 24PC 5/64in - T40 PTFE Hex Fold Ups Set
Product Information
24 piece long arm metric/inch/Torx.
Technical Specification
More Information Brand Paramount Manufacturer Part Number PAR35533 Type Long Arm, Metric, Inch, Torx Features & Benefits Made with custom steel that is 20% stronger than competitors
Exclusive PTFE grey finish offers easy cleaning and excellent corrosion protection
Precision tolerances, heat treated alloy steel Handle Type Fold Up Number of Pieces 24 Set Range (mm) 2-8
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.