The store will not work correctly in the case when cookies are disabled.
Paramount 29mm 1/2in Drive 6Point Black Deep Impact Socket
Product Information
Heat treated for the correct balance of strength and hardness. 6 Point.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 85465755 |
Type | Sockets |
Overall Length (mm) | 78 |
Size (mm) | 29 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers