The store will not work correctly in the case when cookies are disabled.
Paramount 3/8 x 5-3/8in Cold Chisel
Product Information
Made from hardened chrome vanadium steel. Modified parabolic struck end resists mushrooming and chipping.
Technical Specification
More Information Brand | Paramount |
Blade Width (in) | 3/8 |
Manufacturer Part Number | 91342865 |
Cut Width (in) | 3/8 |
Features & Benefits | Made from hardened chrome vanadium steel
Modified parabolic struck end resists mushrooming and chipping |
Overall Length (in) | 5-3/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers