The store will not work correctly in the case when cookies are disabled.
Paramount 3lb Fibreglass Handle Club Hammer
Technical Specification
More Information Brand | Paramount |
Head Weight (Ib) | 3 |
Head Weight (oz) | 48 |
Manufacturer Part Number | 40973513 |
Handle Material | Fibreglass |
Head Diameter (in) | 1-11/16 |
Material | Fibreglass |
Type | Lump Hammers |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers